Beli digital multimeters di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNI-T UT136+ Series Digital Multimeters (Alat Ukur Tegangan)
    Mulai

    Rp759.900

    UNI-T UT136+ Series Digital Multimeters (Alat Ukur Tegangan)
    Deskripsi:
    UT136+ Series Digital MultimetersThe new generation of UT136+ series digital multimeter has an innovative industrial design which ensures that the product can withstand a drop of 2 meters height. Large LCD screen provides a clear display and its 4 times/second sampling rate provides users with more accurate readings. UT136+ series is designed to work safely in CAT II1000V/CAT III 600V environment.
    atribut:
    • AC Current (A): 10, ±(1.2%+5)
    • AC Voltage (V): 1000, ±(1%+3)
    • Capacitance (mF): 40, ±(3%+5)
    • Continuity Buzzer: Yes
    • DC Current (A): 10, ±(1%+3)
    • DC Voltage (V): 1000, ±(0.7%+3)
    • Data Hold/Auto Power Off: Yes
    • Diode/Transistor: Yes
    • Display (mm): 56.5x36
    • Display Count: 4000
    • Drop Test (m): 2
    • Frequency (Hz): 400~40m, ±(0.1%+4)
    • LCD Backlight: Yes
    • Low Battery Indication: Yes
    • Power: 1.5V Battery (R6) X 2
    • Product Color: Red and grey
    • Resistance (ohm): 40M, ±(0.8%+2)
    • Safety Rating: CAT II 1000V, CAT III 600V
    • Size (mm): 175x83x53
    • Transistor Measurement hFE: Yes
Daftar Harga digital multimeters Terbaru October 2026
UNI-T UT136+ Series Digital Multimeters (Alat Ukur Tegangan)Rp759.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)